Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE KIT FAN-OUT 6F 36"
Mfr # 49887-6L
Zoro # G3797492
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Length 36"
- Width 0.7"
- Height 1.7"
- Depth 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49887-6L
- Zoro # G3797492
- UPC # 78477038703
- Country of Origin Taiwan, Province of China
- Category Fiber Optic Cable
Dimensions
Length | 36" |
Width | 0.7" |
Height | 1.7" |
Depth | 0.3" |
Details
Application | Industrial Applications |
Application/Usage | Fiber Optic |
Product Type | Fiber Optic Fanout Kit |
Additional Information | Snap-together Top Cover and Base allow customer to disassemble, Fiber Assembly Unit seats securely into a cavity in the body and top cover when cables are routed |
Product Name | 36" Fiber Optic Fan-Out Kit, 6-Fiber |
Product Material | ABS Plastic |
Number of Fibers | 6 |
Standard | TIA\EIA-568-B |
Temperature Rating | -10 to +65 °C |
Type | Fiber Optic Fan-Out Kit |
Description
36" Fiber Optic Fan-Out Kit, 6-fiber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- Leviton Fiber Optic Cable