Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE KIT FAN-OUT 6F 24"
Mfr # 49887-6S
Zoro # G3793773
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Application Industrial
- Material ABS
- Width 8 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49887-6S
- Zoro # G3793773
- UPC # 78477038697
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Width | 8 in |
Height | 0.25 in |
Details
Application | Industrial |
Material | ABS |
Jacket Material | ABS Plastic |
Type | Fiber Optic Fan-Out Kit |
Specifications | -10 to 65 deg C Temperature Rating |
Temperature Rating | -10 to +65 °C |
Standard | TIA\EIA-568-B |
Number of Fibers | 6 |
Description
24" Fiber Optic Fan-Out Kit, 6-fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- SWE-TECH 3C Plenum MTP Fiber Optic Cable, Type B, 12 Strand, 50/125 OM4, 40/100 Gbps, MTP Female, 6 meter 19.68ft (FWTMPMP-41006)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- Leviton Fiber Optic Cable