Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE KIT FAN-OUT 12F 36"
Mfr # 49887-12L
Zoro # G3793737
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.00 in
- Application Industrial Applications
- Height 0.25 in
- Width 8 in
- Temperature Rating -10 to +65 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49887-12L
- Zoro # G3793737
- UPC # 78477038727
- Country of Origin Taiwan, Province of China
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Height | 0.25 in |
Width | 8 in |
Details
Application | Industrial Applications |
Temperature Rating | -10 to +65 °C |
Jacket Material | ABS Plastic |
Type | Fiber Optic Fan-Out Kit |
Number of Fibers | 12 |
Standard | TIA\EIA-568-B |
Description
36" Fiber Optic Fan-Out Kit, 12-fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-057)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- Leviton Fiber Optic Cable