Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY UNIVERSAL CONSUMABLES KIT
Mfr # 49800-CON
Zoro # G4093872
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Length 7.0000 in
- Height 5.5000 in
- Material Commercial
- Product Name Universal Fiber Optic Consumable Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49800-CON
- Zoro # G4093872
- UPC # 78477066041
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Application | Commercial |
Material | Commercial |
Product Name | Universal Fiber Optic Consumable Kit |
Application/Usage | Cable Connector |
Product Type | Cleaning Kit |
Package Contents | Polyester Wipes, Swabs, Music Wire, Alcohol Pads, 3 Micron Polishing Film, 12 Micron Polishing Film, 0.3 Micron Polishing Film |
Specifications | lint-free wipes |
Series | Fast-Cure |
Suitable For Use With | Fast-Cure® Anaerobic Adhesive Style Connector |
Description
Universal Fiber Optic Consumable Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- Leviton Fiber Optic Cable