Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY TOOL SYRINGE REPL 25PK
Mfr # 49886-SYR
Zoro # G4093863
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Colorless
- Application Commercial
- Length 7.00 in
- Size 3CC
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-SYR
- Zoro # G4093863
- UPC # 78477237724
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Size | 3CC |
Height | 1.00 in |
Width | 8 in |
Details
Color | Colorless |
Application | Commercial |
Suitable For Use With | Fast-Cure® Fiber Optic Connector |
Type | Syringes |
Description
Syringes for Fast Cure Fiber Optic connectors, 25/pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 5/16 In, 3/4 In W, Vinyl, PK50 (COV0613Z1)
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- Leviton Fiber Optic Cable