Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY TOOL MUSIC WIRE
Mfr # 49886-WRE
Zoro # G4094344
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Application Commercial Applications
- Type Music Wire
- Wire Type Music
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-WRE
- Zoro # G4094344
- UPC # 78477008324
- Country of Origin United States
- Category Fiber Optic Cable
Details
Color | Metal |
Application | Commercial Applications |
Type | Music Wire |
Wire Type | Music |
Description
Music Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 90 DEGREE ANGLE CLAMP 3"" (226410)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M (GBSC2-D4-02)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- Leviton Fiber Optic Cable