Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY NEEDLE REPL 19G 25PK
Mfr # 49886-FCN
Zoro # G4093854
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4.00 in
- Application Commercial
- Type Replacement Syringe Needle
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-FCN
- Zoro # G4093854
- UPC # 78477237717
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 4.00 in |
Height | 0.25 in |
Width | 6 in |
Details
Color | Black |
Application | Commercial |
Type | Replacement Syringe Needle |
Material | Metal |
Description
Replacement syringe needles, 25/pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- Leviton Fiber Optic Cable