Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT PTAIL OM4 LC 3M
Mfr # 54PLC-KIT
Zoro # G4092944
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow
- Connector Type LC
- Length 10.2400 in
- Application For used to support fusion or mechanical splicing for fiber cabling systems
- Clad Dimension 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 54PLC-KIT
- Zoro # G4092944
- UPC # 78477631959
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 10.2400 in |
Clad Dimension | 125 |
Core Dimension | 50 |
Height | 7.4800 in |
Details
Color | Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow |
Connector Type | LC |
Application | For used to support fusion or mechanical splicing for fiber cabling systems |
Fiber Count | 12 |
Type | OM3 Multi-Mode |
Series | Economy |
Temperature Rating | -40 to 75 |
Attenuation Rating | 0.35 dB Max Insertion Loss, >25 dB Return Loss |
Description
OM4 Pigtail Kit To Include (12) Color Coded Pigtails W/LC Connector On One End 900UM Cable 3 Meters In Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- EATON CUTLER-HAMMER Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole (DG221NGB)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- Leviton Fiber Optic Cable