Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT PTAIL OM3 SC 3M
Mfr # 5LPSC-KIT
Zoro # G4093188
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow
- Connector Type SC
- Length 10.2400 in
- Core Dimension 50
- Clad Dimension 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5LPSC-KIT
- Zoro # G4093188
- UPC # 78477477229
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 10.2400 in |
Core Dimension | 50 |
Clad Dimension | 125 |
Height | 7.4800 in |
Details
Color | Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow |
Connector Type | SC |
Fiber Count | 12 |
Type | OM1 Multi-Mode |
Attenuation Rating | 0.35 dB Max Insertion Loss, >25 dB Return Loss |
Series | Economy |
Temperature Rating | -40 to 75 |
Description
Pigtail Kit, 12 Individually Color-coded 50/125UM SC LO Multimode Pigtail, 3 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength (CT504FL-YL-100)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- Leviton Fiber Optic Cable