Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT PTAIL OM1 SC 3M
Mfr # 62PSC-KIT
Zoro # G4093014
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For used to support fusion or mechanical splicing for fiber cabling systems
- Length 10.2400 in
- Height 7.4800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 62PSC-KIT
- Zoro # G4093014
- UPC # 78477388105
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 10.2400 in |
Height | 7.4800 in |
Details
Application | For used to support fusion or mechanical splicing for fiber cabling systems |
Description
Pigtail Kit, 12 Individually Color-coded 62.5/125UM SC Multimode Pigtail, 3 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- Leviton Fiber Optic Cable