Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT PTAIL OM1 LC 3M
Mfr # 62PLC-KIT
Zoro # G4094204
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow
- Connector Type LC
- Core Dimension 62.5
- Application For used to support fusion or mechanical splicing for fiber cabling systems
- Length 10.2400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62PLC-KIT
- Zoro # G4094204
- UPC # 78477477236
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Dimension | 62.5 |
Length | 10.2400 in |
Cable Length | 9.84 ft |
Clad Dimension | 125 |
Height | 7.4800 in |
Core/Cladding Diameter | 62.5/125 µm |
Details
Color | Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow |
Connector Type | LC |
Application | For used to support fusion or mechanical splicing for fiber cabling systems |
Fiber Count | 12 |
Fiber Optic Mode | Multi-mode |
Connector on Second End Details | Pigtail |
Connector Type on First End | LC Network - Male |
Connector on First End Details | LC Network - Male |
Device Supported | Network Device |
Product Name | Economy Fiber Optic Network Cable |
Product Type | Network Cable |
Product Line | Economy |
Connector Type on Second End | Pigtail |
Cable Type | Fiber Optic |
Temperature Rating | -40 to 75 |
Attenuation Rating | 0.35 dB Max Insertion Loss, >25 dB Return Loss |
Type | OM1 Multi-Mode |
Description
Pigtail Kit, 12 Individually Color-Coded 62.5/125UM LC Multimode Pigtails, 3 Meters Length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 8A, 250V AC, Non-Indicating (NON-8)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- Leviton Fiber Optic Cable