Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT PTAIL 12C SC SM 3M
Mfr # UPPSC-KIT
Zoro # G4093985
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow
- Connector Type SC/UPC
- Fiber Count 12
- Length 10.2400 in
- Clad Dimension 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # UPPSC-KIT
- Zoro # G4093985
- UPC # 78477388112
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 10.2400 in |
Clad Dimension | 125 |
Core Dimension | 9 |
Height | 7.4800 in |
Details
Color | Aqua/Black/Blue/Brown/Green/Orange/Purple/Red/Rose/Slate/White/Yellow |
Connector Type | SC/UPC |
Fiber Count | 12 |
Type | OS2 Single Mode |
Attenuation Rating | 0.25 dB Max Insertion Loss, >50 dB Return Loss |
Series | Economy |
Temperature Rating | -40 to 75 |
Description
Pigtail Kit, 12 Individually Color-coded 9/125UM SC Singlemode Pigtail, 3 Meters Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- SWE-TECH 3C 48 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning SMF-28 Ultra, blk, 2000ft (FWT10F3-0482H)
- Leviton Fiber Optic Cable