Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT HARDENER PRIMER
Mfr # 49800-680
Zoro # G4092393
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Length 5.38 in
- Specifications 0.34/1.75 oz, -40 to 85 deg C Operating Temperature
- Width 4.06 in
- Type Adhesive/Accelerator Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49800-680
- Zoro # G4092393
- UPC # 78477262948
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 5.38 in |
Width | 4.06 in |
Height | 4.25 in |
Size | .34OZ / 1.75 OZ |
Details
Application | Commercial |
Specifications | 0.34/1.75 oz, -40 to 85 deg C Operating Temperature |
Type | Adhesive/Accelerator Kit |
Suitable For Use With | Fast-Cure® Anaerobic Adhesive Style Connector |
Description
Adhesive/Accelerator Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- Leviton Fiber Optic Cable