Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT FASTCURE CONSUMABLS
Mfr # 49800-FCC
Zoro # G4094466
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Application Commercial
- Height 5.50 in
- Width 5.50 in
- Product Type ADF Consumables Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49800-FCC
- Zoro # G4094466
- UPC # 78477262931
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Height | 5.50 in |
Width | 5.50 in |
Details
Application | Commercial |
Product Type | ADF Consumables Kit |
Package Contents | Lint-free dry wipes, Alcohol pads, Music wire, 12-, 3-, and 0.3 Micron lapping film, Hardener & Primer kit, Syringes, Replacement needles, Fast-Cure reference card |
Product Name | Fast-Cure Consumables Kit |
Type | Fast Cure Consumables Kit |
Suitable For Use With | Single Mode, Multimode Fast Cure Connector |
Description
Fast Cure Consumables Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Box (S60000FVRD)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm² Red/Black (121750)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- Leviton Fiber Optic Cable