Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY KIT FAN-OUT CONSUMABLES
Mfr # 49800-FAN
Zoro # G4093242
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA/EIA-568-B Standards
- Application Commercial
- Length 12.00 in
- Width 15 in
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49800-FAN
- Zoro # G4093242
- UPC # 78477154571
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 12.00 in |
Width | 15 in |
Height | 2.00 in |
Details
Standards | TIA/EIA-568-B Standards |
Application | Commercial |
Type | Fiber Optic Fan-Out Consumables Kit |
Description
Fiber Optic Fan-Out Consumables Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- SWE-TECH 3C 12 Fiber Indoor Distribution Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Orange, 1000ft (FWT10F2-212NH)
- Leviton Fiber Optic Cable