Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY FILM LAPPING 3MIC 100PK
Mfr # 49886-3F
Zoro # G4092987
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 7.00 in
- Application Commercial
- Film Size 3 micron
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-3F
- Zoro # G4092987
- UPC # 78477066058
- Country of Origin Japan
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Film Size | 3 micron |
Size | 3 MIC |
Height | 5.50 in |
Width | 5.5 in |
Details
Color | Yellow |
Application | Commercial |
Material | Aluminum Oxide |
Type | Aluminum Oxide Lapping Film |
Description
3- Micron Aluminum Oxide Lapping Film, 100/pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 500' (124550)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- Leviton Fiber Optic Cable