Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY FILM LAPPING 12MICRON
Mfr # 49886-12F
Zoro # G4093845
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Length 9.75 in
- Application Commercial
- Material Aluminum Oxide
- Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-12F
- Zoro # G4093845
- UPC # 78477035795
- Country of Origin Japan
- Category Fiber Optic Cable
Dimensions
Length | 9.75 in |
Height | 2.19 in |
Width | 5.44 in |
Size | 12 MIC |
Film Size | 12 micron |
Details
Color | Pink |
Application | Commercial |
Material | Aluminum Oxide |
Type | Aluminum Oxide Lapping Film |
Description
12- Micron Aluminum Oxide Lapping Film, 100/pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- SOUTHWIRE Thermostat Wire, 500 ft, Gauge 18/3, CL2P (555030523)
- WIEGMANN Enclosure, Push Button (PB9)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- Leviton Fiber Optic Cable