Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY ALCOHOL PADS 1 = 100
Mfr # 49886-APD
Zoro # G4093285
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Application Commercial
- Width 5.5 in
- Height 5.50 in
- Product Name 49886-APD Alcohol Cleaning Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-APD
- Zoro # G4093285
- UPC # 78477092217
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Width | 5.5 in |
Height | 5.50 in |
Dimensions | 7 in L |
Details
Application | Commercial |
Product Name | 49886-APD Alcohol Cleaning Pad |
Application/Usage | Cable Connector |
Product Type | Cleaning Pad |
Additional Information | Clean and Polish Fiber-optic Connectors |
Type | Alcohol Pads |
Description
Alcohol Pads 100/pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5341-0)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- Leviton Fiber Optic Cable