Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY .3 MICRON LAPPING FILM 1 = 100
Mfr # 49886-X3F
Zoro # G4092996
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Length 9.75 in
- Size 0.3 MIC
- Height 2.19 in
- Width 5.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-X3F
- Zoro # G4092996
- UPC # 78477035818
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 9.75 in |
Size | 0.3 MIC |
Height | 2.19 in |
Width | 5.44 in |
Details
Application | Commercial |
Type | Aluminum Oxide Lapping Film |
Description
0.3 Micron Aluminum Oxide Lapping Film, 100/pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- Leviton Fiber Optic Cable