Shop All Pin & Sleeve Connectors
Leviton
Female Stage Pin 20A 125V
Mfr # 20FC-CL
Zoro # G5662545
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Material Polybutylene Terephthalate/Thermoplastic Polyester Resin
- Length 4.00 in
- Width 6 in
- Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 20FC-CL
- Zoro # G5662545
- UPC # 78477127780
- Country of Origin China
- Category Pin & Sleeve Connectors
Dimensions
Length | 4.00 in |
Width | 6 in |
Conductor Size | 16 to 12 |
Height | 0.81 in |
Dimensions | 2.19 in L x 0.74 in W x 1.35 in H |
Details
Number of Poles | 2 |
Material | Polybutylene Terephthalate/Thermoplastic Polyester Resin |
Connection | Crimp |
Color | Black |
Type | Female Inlet |
Application | Theatres, Studios, Schools, Entertainment Venues, Concert Halls, Anywhere Theatrical Lighting a |
Conductor Range | 16-12 AWG |
Number of Conductors | 3 |
Standard | UL Listed;USITT |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Temperature Rating | -20 to 105 |
Terminal Type | Crimp |
Voltage Rating | 125 V |
Grade | Commercial |
Amperage Rating | 20 A |
Description
20-Amp 125 Volt Stage Pin, Female, Connector Crimp Terminals, Black with Clear Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- IFM Wireable M8 connector (ZJ4010)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12071AA04)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- Leviton Pin & Sleeve Devices