Shop All Single Pole Devices
Leviton
Female Receptcle, Orng, 2-4/0, 300/400Ac/Dc
Mfr # 16R24-UO
Zoro # G5716944
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R24-UO
- Zoro # G5716944
- UPC # 78477717257
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Receptacle |
Type | Cam-Type |
Series | 16 |
Amps AC/DC | 300/400AC/DC |
NEMA Rating | 3R, 4X, 12 |
Single Pole Device Style | Taper Nose |
Terminal Connection | Double Set Screw |
Color | Orange |
Cable Range | 2 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Male Plug |
Male/Female | Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Mounting | Screw Mount |
Current Rating | 400 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Standard | UL: 1691 |
Description
16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AWG-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- Leviton Single Pole Devices