Shop All Single Pole Devices
Leviton
Female Receptacle, Grn, 2/0-4/0, Taper Nose
Mfr # 16R22-UG
Zoro # G4052974
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- Series 16
- Amps AC/DC 300AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R22-UG
- Zoro # G4052974
- UPC # 78477716809
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 8.00 in |
Width | 11 in |
Details
Item | Receptacle |
Type | 16 Series Single Pole Cam |
Series | 16 |
Amps AC/DC | 300AC/DC |
NEMA Rating | 3R, 4X, 12 |
Single Pole Device Style | Taper Nose |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 |
Color | Green |
Voltage Rating | 600VAC/250VDC |
Fits | Male Plug |
Material | Thermoplastic Elastomer |
Male/Female | Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Mounting | Screw Mount |
Current Rating | 400 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Panel Receptacle. Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range -1/0 - 4/0 - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22959184)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- Leviton Single Pole Devices