Shop All Single Pole Devices
Leviton
Female Receptacle, Blu, 300Ac/Dc, 2/0-4/0
Mfr # 16R22-UB
Zoro # G3977654
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- Series 16
- Amps AC/DC 300AC/DC
- NEMA Rating 3R, 4X, 12
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R22-UB
- Zoro # G3977654
- UPC # 78477716878
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Details
Item | Receptacle |
Type | 16 Series Single Pole Cam |
Series | 16 |
Amps AC/DC | 300AC/DC |
NEMA Rating | 3R, 4X, 12 |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Taper Nose |
Color | Blue |
Cable Range | 2/0 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Fits | Male Plug |
Male/Female | Female |
Material | Thermoplastic Elastomer |
Mounting | Screw Mount |
Conductor Material | Solid Brass |
Standards | UL & CSA |
Current Rating | 400 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 - 4/0-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Security Lock, Enclosures (2418000)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Yellow, PVC Insulation (411030502)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- Leviton Single Pole Devices