Shop All Plug & Connector Accessories
Leviton
Female Protective Cap 18 Series
Mfr # 18P22-UE
Zoro # G5712227
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Ball Nose Cam Type Female
- Length 5.00 in
- Width 7.25 in
- Height 4.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18P22-UE
- Zoro # G5712227
- UPC # 78477719596
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Dimensions | 2.51 in Dia x 1.1 in H |
Details
Color | Black |
Type | Ball Nose Cam Type Female |
Series | 16 Series |
Application | Industrial Applications |
Suitable For Use With | Cam Type Connector |
Specifications | NEMA 3R, 400 A, 600 VAC, 1-Pole |
Description
18 Series Female Protective Cap, Ball Nose-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1101021)
- OMRON Process Control Board (E53-R)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- GE 14 3/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011C010)
- Leviton Plug & Connector Accessories