Shop All Plug & Connector Accessories
Leviton
Female Protective Cap 17 Series
Mfr # 17P22-Y
Zoro # G5715648
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cap
- Color Yellow
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17P22-Y
- Zoro # G5715648
- UPC # 78477030257
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Type | Cap |
Color | Yellow |
Material | TPV |
Number of Poles | 1 |
Application | Industrial Applications |
Description
Female, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- Leviton Plug & Connector Accessories