Shop All Plug & Connector Accessories
Leviton
Female Protective Cap 17 Series
Mfr # 17P22-R
Zoro # G5695208
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Taper Nose
- Color Red
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17P22-R
- Zoro # G5695208
- UPC # 78477030226
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Type | Female Taper Nose |
Color | Red |
Material | TPV |
Series | 17 Series |
Number of Poles | 1 |
Application | Industrial Applications |
Specifications | 1-Pole |
Suitable For Use With | 17 and 23 Series Cam Type Connector |
Description
Female, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- Leviton Plug & Connector Accessories