Shop All Plug & Connector Accessories
Leviton
Female Protective Cap 17 Series
Mfr # 17P22-O
Zoro # G5708702
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female Taper Nose
- Color Orange
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17P22-O
- Zoro # G5708702
- UPC # 78477030264
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Type | Female Taper Nose |
Color | Orange |
Material | TPV |
Series | 17 Series |
Number of Poles | 1 |
Application | Industrial Applications |
Specifications | 1-Pole |
Suitable For Use With | 17 and 23 Series Cam Type Connector |
Description
Female, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Lampholder Adapter White (00061-00W)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- CLA-VAL PRESSURE RELIEF SURGE ANTICIPATOR 150 IRON FLANGED 2-1/2IN (52-03-31D)
- Leviton Plug & Connector Accessories