Shop All Plug & Connector Accessories
Leviton
Female Protective Cap 17 Series
Mfr # 17P22-H
Zoro # G5724678
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Cap
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17P22-H
- Zoro # G5724678
- UPC # 78477030271
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Color | Brown |
Type | Cap |
Material | TPV |
Number of Poles | 1 |
Application | Industrial Applications |
Description
Female, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- CANTEX Elbow, 90 Degree, 1 In., PVC, 12 In. L (5121055)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Grounding Connector 20A (620CA-000)
- LEVITON Grounding Connector 15A (515CA-000)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U020N)
- Leviton Plug & Connector Accessories