Shop All Plug & Connector Accessories
Leviton
Female Protective Cap 17 Series
Mfr # 17P22-B
Zoro # G5696224
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Female Taper Nose
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17P22-B
- Zoro # G5696224
- UPC # 78477030233
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Color | Blue |
Type | Female Taper Nose |
Material | TPV |
Number of Poles | 1 |
Series | 17 Series |
Application | Industrial Applications |
Suitable For Use With | 17 and 23 Series Cam Type Connector |
Specifications | 1-Pole |
Description
Female, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U030N)
- Leviton Plug & Connector Accessories