Shop All Single Pole Devices
This Product is Discontinued
Leviton
Female Plug 17 Series (Discontinued)
Mfr # 17D24-R
Zoro # G5664785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Terminal Connection Double Set Screw
- Color Red
- Cable Range 350 to 500MCM AWG
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17D24-R
- Zoro # G5664785
- UPC # 78477991244
- Country of Origin Mexico
- Category Single Pole Devices
Details
Terminal Connection | Double Set Screw |
Color | Red |
Cable Range | 350 to 500MCM AWG |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 690 Amp |
Description
17 Series Taper Nose, Female, Plug, 350-500MCM Awg, Industrial Grade, Cam-Type Connector, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.