Shop All Single Pole Devices
Leviton
Female Plug 17 Series
Mfr # 17D24-B
Zoro # G5707248
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Color Blue
- Cable Range 350 to 500MCM AWG
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17D24-B
- Zoro # G5707248
- UPC # 78477991251
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14 in |
Height | 2.40 in |
Details
Terminal Connection | Double Set Screw |
Color | Blue |
Cable Range | 350 to 500MCM AWG |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 690 Amp |
Application | Electro Chemical Machining Equipment, Generator Test Stations, Water Purification Plants and In |
Description
17 Series Taper Nose, Female, Plug, 350-500MCM Awg, Industrial Grade, Cam-Type Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPJ-500SP)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- Leviton Single Pole Devices