Shop All Single Pole Devices
Leviton
Female Panel Receptacle 90 Degree 18 Ser
Mfr # 18R22-UG
Zoro # G4075523
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color Green
- Male/Female Female
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R22-UG
- Zoro # G4075523
- UPC # 78477719732
- Country of Origin Mexico
- Category Single Pole Devices
Details
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Green |
Male/Female | Female |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, THREADED STUD, COF BLACK 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - #2 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- Leviton Single Pole Devices