Shop All Pin & Sleeve Receptacles
Leviton
Female Panel Receptacle 90 Degree 17 Ser
Mfr # 17R22-R
Zoro # G5668486
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Cam Receptacle
- Number of Poles 1
- Material TPV
- Length 9.00 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17R22-R
- Zoro # G5668486
- UPC # 78477991947
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9.00 in |
Width | 12 in |
Wire Size | 250 to 750 kcmil |
Dimensions | 4.48 in Dia x 7.96 in L |
Height | 4.50 in |
Details
Type | Single Pole Cam Receptacle |
Number of Poles | 1 |
Material | TPV |
Housing Material | Santroprene TPV |
Contact Material | Brass |
Color | Red |
Voltage Rating | 600 V |
Specifications | Industrial Grade |
Amperage Rating | 690 A |
Application | Industrial |
Series | 17 Series |
Connection Type | Threaded Stud |
Conductor Range | 250-750 MCM |
Mounting Type | Panel |
Description
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MELTRIC 37-68163 INLET (37-68163)
- Leviton Pin & Sleeve Receptacles