Shop All Pin & Sleeve Receptacles
Leviton
Female Panel Receptacle 30 Degree 17 Ser
Mfr # 17R24-E
Zoro # G5671042
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Cam Receptacle
- Number of Poles 1
- Material TPV
- Length 9.00 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17R24-E
- Zoro # G5671042
- UPC # 78477992098
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9.00 in |
Width | 12 in |
Wire Size | 250 to 750 kcmil |
Dimensions | 4.43 in Dia x 7.25 in L |
Height | 4.50 in |
Details
Type | Single Pole Cam Receptacle |
Number of Poles | 1 |
Material | TPV |
Color | Black |
Housing Material | Santroprene TPV |
Contact Material | Brass |
Mounting Type | Panel |
Voltage Rating | 600 V |
Amperage Rating | 690 A |
Conductor Range | 250-750 MCM |
Application | Industrial |
Series | 17 Series |
Connection Type | Threaded Stud |
Description
17 Series Taper Nose, Female, Panel Receptacle, 30-Degree, Threaded Stud, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Leviton Pin & Sleeve Receptacles