Shop All Single Pole Devices
Leviton
Female Panel Receptacle 30 Degree 17 Ser
Mfr # 17R24-B
Zoro # G5717048
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Threaded Stud
- Color Blue
- Cable Range 250 to 750MCM AWG
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17R24-B
- Zoro # G5717048
- UPC # 78477992128
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 8.1250 in |
Details
Terminal Connection | Threaded Stud |
Color | Blue |
Cable Range | 250 to 750MCM AWG |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 690 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Description
17 Series Taper Nose, Female, Panel Receptacle, 30-Degree, Threaded Stud, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3 (TVS1HWA10X)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- Leviton Single Pole Devices