Shop All Pin & Sleeve Receptacles
Leviton
Female Panel Rec 16 Ser
Mfr # 16R26-1UY
Zoro # G5712008
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Yellow
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R26-1UY
- Zoro # G5712008
- UPC # 78477718100
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Yellow |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
NEMA Rating | 3R |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Description
16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length- 1.125", Self-Clinching Nut, Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Leviton Pin & Sleeve Receptacles