Shop All Pin & Sleeve Receptacles
Leviton
Female Panel Rec 16 Ser
Mfr # 16R26-1UB
Zoro # G5711597
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Amps - Plugs and Receptacles 400 A
- Voltage 600V
- Color - Plugs and Receptacles Blue
- Material Santropene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R26-1UB
- Zoro # G5711597
- UPC # 78477718131
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Dimensions | 2.28 in H x 2.28 in W |
Details
Type | Male |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V |
Color - Plugs and Receptacles | Blue |
Material | Santropene TPV |
Contact Material | Brass |
Housing Material | Santroprene TPV |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
NEMA Rating | NEMA 3R |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Series | 16 Series |
Connection Type | Threaded Stud |
Standard | UL 1691 |
Temperature Rating | 86 |
Specifications | 1-1/8 in L Threaded Stud |
Voltage Rating | 600 V |
Mounting Type | Panel |
Description
16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length- 1.125", Self-Clinching Nut, Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White (DR-IDC5)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Leviton Pin & Sleeve Receptacles