Shop All Single Pole Devices
Leviton
Female Panel Ball Nose 15 Degrees
Mfr # 22R28-W
Zoro # G5724775
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 deg Ball Nose Cam Type Female
- Series 22 Series
- Terminal Connection Threaded Stud
- Color White
- Cable Range 250 to 750MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 22R28-W
- Zoro # G5724775
- UPC # 78477153178
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.50 in |
Wire Size | 250 to 750 |
Dimensions | 4.5 in Dia x 7.61 in L |
Details
Type | 15 deg Ball Nose Cam Type Female |
Series | 22 Series |
Terminal Connection | Threaded Stud |
Color | White |
Cable Range | 250 to 750MCM |
Voltage Rating | 600 |
Material | Santroprene TPV |
Male/Female | Female |
Contact Material | Brass |
Housing Material | Neoprene |
Current Rating | 690 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Temperature Rating | -60 to 135 |
Mounting Type | Panel |
Amperage Rating | 690 |
Description
22 Series Cam-Type, 15 Degree Female Panel Ball Nose, Threaded Stud with Micro switch, Cable Range 250 to 750 MCM, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- ANDERSON POWER PRODUCTS Contact, 1/0 ga., 350A, PK10 (123401-010)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- Leviton Single Pole Devices