Shop All Single Pole Devices
Leviton
Female Panel Ball Nose 15 Degrees
Mfr # 22R28-R
Zoro # G5710897
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 deg Ball Nose Cam Type Female
- Series 22 Series
- Terminal Connection Threaded Stud
- Color Red
- Cable Range 250 to 750MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22R28-R
- Zoro # G5710897
- UPC # 78477153185
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.50 in |
Wire Size | 250 to 750 |
Dimensions | 4.5 in Dia x 7.61 in L |
Details
Type | 15 deg Ball Nose Cam Type Female |
Series | 22 Series |
Terminal Connection | Threaded Stud |
Color | Red |
Cable Range | 250 to 750MCM |
Voltage Rating | 600 |
Material | Santroprene TPV |
Male/Female | Female |
Contact Material | Brass |
Housing Material | Neoprene |
Current Rating | 690 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Mounting Type | Panel |
Amperage Rating | 690 |
Temperature Rating | -60 to 135 |
Description
22 Series Cam-Type, 15 Degree Female Panel Ball Nose, Threaded Stud with Micro switch, Cable Range 250 to 750 MCM, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- Leviton Single Pole Devices