Shop All Single Pole Devices
Leviton
Female Detachable Plug 600V
Mfr # 16D41-U
Zoro # G4084167
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.2500 in
- Length 8.00 in
- Width 11 in
- Application Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D41-U
- Zoro # G4084167
- UPC # 78477721018
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 8.00 in |
Width | 11 in |
Details
Application | Industrial Grade |
Description
16 SERIES SINGLE POLE CAM TYPE FEMALE DETACHABLE PLUG TAPER NOSE, DOUBLE SET SCREW, COF NATURAL 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- Leviton Single Pole Devices