Shop All Single Pole Devices
This Product is Discontinued
Leviton
Female Connectr, Wht, 2-2/0, Taper, 300Ac/Dc (Discontinued)
Mfr # 16D31-UW
Zoro # G4552046
This Product is Discontinued
Key Features
- Series 15
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300AC/DC
- Terminal Connection Double Set Screw
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D31-UW
- Zoro # G4552046
- UPC # 078477715307
- Country of Origin Mexico
- Category Single Pole Devices
Details
Item | Connector |
Series | 15 |
NEMA Rating | 12, 3R, 4X |
Amps AC/DC | 300AC/DC |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Taper Nose |
Cable Range | 2 to 2/0 |
Color | White |
Voltage Rating | 600V AC/250V DC |
Fits | Male Plug |
Male/Female | Female |
Material | Thermoplastic Elastomer |
Conductor Material | Solid Brass |
Standards | UL & CSA |
Description
Connector, Voltage Rating 600V AC/250V DC, Standards UL & CSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.