Shop All Single Pole Devices
Leviton
Female Connectr, Red, Taper Nose, 300Ac/Dc
Mfr # 16R22-UR
Zoro # G4053403
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- Series 15
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300AC/DC
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R22-UR
- Zoro # G4053403
- UPC # 78477716861
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Item | Connector |
Type | 16 Series Single Pole Cam |
Series | 15 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300AC/DC |
Terminal Connection | Single Pin |
Single Pole Device Style | Taper Nose |
Color | Red |
Cable Range | 2/0 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Fits | Male Plug |
Male/Female | Female |
Material | Thermoplastic Elastomer |
Standards | UL & CSA |
Mounting | Screw Mount |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 - 4/0-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- Leviton Single Pole Devices