Shop All Single Pole Devices
Leviton
Female Connctr, Ylw, Taper, Threaded Stud
Mfr # 16D31-UY
Zoro # G4069284
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MALE DETACHABLE PLUG
- Series 15
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300AC/DC
- Terminal Connection Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D31-UY
- Zoro # G4069284
- UPC # 78477715239
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Item | Connector |
Type | MALE DETACHABLE PLUG |
Series | 15 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300AC/DC |
Terminal Connection | Threaded Stud |
Single Pole Device Style | Taper Nose |
Cable Range | 2 to 2/0 |
Color | Yellow |
Voltage Rating | 600VAC/250VDC |
Fits | Male Plug |
Material | Thermoplastic Elastomer |
Male/Female | Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 300 Amp |
Application | Commercial and Industrial Applications |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range - 2 To 2/0 - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- MOLEX Cordset 104000A01F120 (104000A01F120)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, 240V AC (7459)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- Leviton Single Pole Devices