Shop All Single Pole Devices
Leviton
Female Connctr, Wht, Taper Nose, Single Pin
Mfr # 16R22-UW
Zoro # G4074893
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Female Taper Nose
- Series 15
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300AC/DC
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R22-UW
- Zoro # G4074893
- UPC # 78477716724
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Wire Size | 1/0 to 4/0 |
Dimensions | 2.28 in L x 4.18 in W |
Description
16 Series Single Pole Cam Type Female Panel Receptacle. Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range -1/0 - 4/0 - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- Leviton Single Pole Devices