Shop All Single Pole Devices
Leviton
Fem Detach Plug 16 Ser
Mfr # 16D32-UW
Zoro # G5677604
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D32-UW
- Zoro # G5677604
- UPC # 78477720066
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 2/0 to 4/0 |
Height | 7.2500 in |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | White |
Cable Range | 2/0 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Housing Material | Santoprene TPV |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Number of Poles | 1 |
Amperage Rating | 400 |
Temperature Rating | 86 |
Standard | UL 1691 |
Mounting Type | Threaded |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T2F)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- Leviton Single Pole Devices