Shop All Single Pole Devices
Leviton
Fem Detach Plug 16 Ser
Mfr # 16D32-UB
Zoro # G5677498
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D32-UB
- Zoro # G5677498
- UPC # 78477720042
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 2/0 to 4/0 |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | Blue |
Cable Range | 2/0 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Housing Material | Santoprene TPV |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial Applications |
Amperage Rating | 400 |
Standard | UL 1691 |
Temperature Rating | 86 |
Mounting Type | Threaded |
Number of Poles | 1 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 25A, 250V AC, Indicating (FRN-R-25ID)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- Leviton Single Pole Devices