Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory
Mfr # 80704-I
Zoro # G4043804
product price: $0.81
/ea
Sold in multiples of 13 for $10.53
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Size Standard
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80704-I
- Zoro # G4043804
- UPC # 78477493359
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Size | Standard |
Length | 3.50 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Hole |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Product Color | Ivory |
Product Name | 1 Socket Commercial Grade Faceplate |
Package Contents | 1 Socket Commercial Grade Faceplate, Mounting Screws |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 1 |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, 1-Single 1.406" Hole |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KLKR02.5)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- RACO Set Screw EMT Coupling, Steel (2154)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- LEVITON RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH (42777-1WA)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- Leviton Voice & Data Outlets, Boxes, Faceplates