Shop All Voice & Data Jacks
Leviton
Extrm Cat 6A Quickport Rd, Connector, Channel-Rated, Ansi/Tia-568-C.2
Mfr # 6110G-RC6
Zoro # G4071095
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crimson
- Connector Type RJ-45 Network - Female
- Width 6 in
- Type CAT 6A Connector
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RC6
- Zoro # G4071095
- UPC # 78477262221
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Size | 0.885 H x 0.68 W x 1.44 D in |
Details
Color | Crimson |
Connector Type | RJ-45 Network - Female |
Type | CAT 6A Connector |
Application | Commercial, Voice, Data and Video Applications |
Performance | Channel-Rated |
Shielding | UTP |
Category Rating | Cat 6A |
Certifications & Standards | UL Listed |
Product Line | eXtreme |
110 Block | Yes |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Product Type | Network Connector |
Connector Details | RJ-45 Network Female |
Connection | Crimp |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Surface;Flush |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- Leviton Voice & Data Jacks