Shop All Voice & Data Jacks
Leviton
Extreme Cat6A Quickport Violet, Connector, Channel-Rated
Mfr # 6110G-RP6
Zoro # G4069196
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Purple
- Height 0.62 in
- Width 6 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6110G-RP6
- Zoro # G4069196
- UPC # 78477262214
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.885 in H x 0.68 in W x 1.44 in D |
Details
Material | Plastic |
Color | Purple |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | Channel Rated Crimp |
Application | Voice/Data, Video and Commercial Applications |
Performance | Channel-Rated |
Shielding | UTP |
Category Rating | Cat 6A |
Connector Details | RJ-45 Network Female |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Product Line | eXtreme |
110 Block | Yes |
Product Type | Network Connector |
Certifications & Standards | UL Listed |
Product Color | Purple |
Mounting Type | Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Connection | Crimp |
Description
eXtreme 10G QuickPort Connector, CAT 6A, purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - White (03791)
- Leviton Voice & Data Jacks