Shop All Voice & Data Jacks
Leviton
Extreme Cat6A Quickport Violet, Connector, Channel-Rated
Mfr # 6110G-RP6
Zoro # G1274744
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Number of Ports 1
- Shielding UTP
- Category Rating Cat 6A
- Performance Channel-Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RP6
- Zoro # G1274744
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Purple |
Number of Ports | 1 |
Shielding | UTP |
Category Rating | Cat 6A |
Performance | Channel-Rated |
Category | CATEGORY 6A |
Termination | 110 |
Wiring | A/B Universal |
Family | EXTREME 6+ |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- Leviton Voice & Data Jacks